1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System
1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System
1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System - 10 Ton. Model: AQW100304. S/N: CH-720D0. Electrical requirements: 460 V, 29 FLA, 60 Hz, 3 phase. Copeland Scroll Compressor, Model: BRH2-1000-TFD-953, S/N: 00F24491, 460-380/420 V, 60/50 Hz, 3 phase. Thermal Care/Mayer Centrifugal Pump, Model: 50, S/N: 3081 K27, impeller diameter: 5.5 in. Marathon Motor, 3 & 2 hp, 3490 rpm, 208-230/460 V, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control down to 30ºF. Inlets: (1) 3/4 in. dia. hose (condenser), (1) 1-1/2 in. dia. PVC pipe (process). Outlets: (1) 3/4 in. dia. hose (condenser), (1) 2 in. dia. PVC connection (process). Overall dimensions: 91 in. L x 43 in. W x 98 in. H. (ACN110a).
Product Details
- Product ID: 4563
- Stock No: DRGP028B.
- Manufacturer: Thermal Care / Mayer
- Model: AQW100304
- Serial Number: CH-720D0
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System - 10 Ton. Model: AQW100304. S/N: CH-720D0. Electrical requirements: 460 V, 29 FLA, 60 Hz, 3 phase. Copeland Scroll Compressor, Model: BRH2-1000-TFD-953, S/N: 00F24491, 460-380/420 V, 60/50 Hz, 3 phase. Thermal Care/Mayer Centrifugal Pump, Model: 50, S/N: 3081 K27, impeller diameter: 5.5 in. Marathon Motor, 3 & 2 hp, 3490 rpm, 208-230/460 V, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control down to 30ºF. Inlets: (1) 3/4 in. dia. hose (condenser), (1) 1-1/2 in. dia. PVC pipe (process). Outlets: (1) 3/4 in. dia. hose (condenser), (1) 2 in. dia. PVC connection (process). Overall dimensions: 91 in. L x 43 in. W x 98 in. H. (ACN110a).
- manufacturer: Thermal Care / Mayer
- model: AQW100304
- name: 1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System
- product_id: 4563
- serial_number: CH-720D0
- stock_no: DRGP028B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.