1990 Trane Water Cooled Chiller- 80 Ton
1990 Trane Water Cooled Chiller- 80 Ton
1990 Trane Water Cooled Chiller. Model: CGWCC80GNJJ423GPT, S/N: U90L03369. Refrigerant: R-22. Electrical requirements: 200 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400A. 1990 Insulated chiller barrel: National Board No: 5371, S/N: 5371. MAWP: 300 psi @ 300 °F, MDMT: -40 °F @ 120 psi. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 6 ft. 4 in. H.(ACN438)
Product Details
- Product ID: 4554
- Stock No: ACEU04x
- Manufacturer: Trane
- Model: CGWCC806RGNJJ423GPT
- Serial Number: U90L03369
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Trane Water Cooled Chiller. Model: CGWCC80GNJJ423GPT, S/N: U90L03369. Refrigerant: R-22. Electrical requirements: 200 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400A. 1990 Insulated chiller barrel: National Board No: 5371, S/N: 5371. MAWP: 300 psi @ 300 °F, MDMT: -40 °F @ 120 psi. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 6 ft. 4 in. H.(ACN438)
- manufacturer: Trane
- model: CGWCC806RGNJJ423GPT
- name: 1990 Trane Water Cooled Chiller- 80 Ton
- product_id: 4554
- serial_number: U90L03369
- stock_no: ACEU04x
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.