1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons
1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons
1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank. Model: 30 Gallon JOVS. Approximate capacity: 30 gallons. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. straight wall. Certified by Will / Flow Corp. Tank material of construction: stainless steel, inside 316 grade. Shell thickness: .161 in. Head thickness: .159 in. MAWP jacket: 130 PSI at 360°F. MDMT jacket: 130 PSI at -20°F. Reliance Electric Company motor: ID no. T56H1019R-YQ, ¼ HP, 1725 RPM, ARM Volts: 90, ARM Amps: 2.8. Boston Gear drive: .750 Hp, 1750 input rpm, 106 output torque. Perma-San® Agitator. Model no. TGPF-25. (1) 7 in. dia. impeller. Inlets/outlets: (2) ¾ in. MNPT. (1) ¾ in. FNPT. (2) ½ in. MNPT. Overall dimensions: 2 ft. L x 2 ft. W x 6 ft. 3 in. H.
Product Details
- Product ID: 11269
- Stock No: SIBI221.2
- Manufacturer: Viatec
- Model: 30 Gallon JOVS
- Serial Number: 53022-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank. Model: 30 Gallon JOVS. Approximate capacity: 30 gallons. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. straight wall. Certified by Will / Flow Corp. Tank material of construction: stainless steel, inside 316 grade. Shell thickness: .161 in. Head thickness: .159 in. MAWP jacket: 130 PSI at 360°F. MDMT jacket: 130 PSI at -20°F. Reliance Electric Company motor: ID no. T56H1019R-YQ, ¼ HP, 1725 RPM, ARM Volts: 90, ARM Amps: 2.8. Boston Gear drive: .750 Hp, 1750 input rpm, 106 output torque. Perma-San® Agitator. Model no. TGPF-25. (1) 7 in. dia. impeller. Inlets/outlets: (2) ¾ in. MNPT. (1) ¾ in. FNPT. (2) ½ in. MNPT. Overall dimensions: 2 ft. L x 2 ft. W x 6 ft. 3 in. H.
- manufacturer: Viatec
- model: 30 Gallon JOVS
- name: 1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons
- product_id: 11269
- serial_number: 53022-1
- stock_no: SIBI221.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.