1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon
1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon
1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon. Model: GT125E. S/N: 900223976C. Nat'l Bd: 22075. Natural gas-fired. Input per burner: 0.44 hp (15000 BTU/hr). Total: 4.0 hp (135000 BTU/hr). MAWP: 15 psi at 250 °F. System requirements: 115 V, 60 Hz, 2.6 amps, single phase. Kettle has a sloped bottom with open top and flip-top lid. Inlets: (1) 1/2 in. dia. NPT (female), open top. Outlets: (1) 1/2 in. dia. NPT (female), (1) 3 in. dia. valve (tank discharge), (1) 9-3/4 in. L x 4 in. W (vapor). Overall dimensions: 46 in. diameter x 58 in. H.
Product Details
- Product ID: 5509
- Stock No: SPPP594.4
- Manufacturer: Vulcan Hart
- Model: GT125E
- Serial Number: 900223976C
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon. Model: GT125E. S/N: 900223976C. Nat'l Bd: 22075. Natural gas-fired. Input per burner: 0.44 hp (15000 BTU/hr). Total: 4.0 hp (135000 BTU/hr). MAWP: 15 psi at 250 °F. System requirements: 115 V, 60 Hz, 2.6 amps, single phase. Kettle has a sloped bottom with open top and flip-top lid. Inlets: (1) 1/2 in. dia. NPT (female), open top. Outlets: (1) 1/2 in. dia. NPT (female), (1) 3 in. dia. valve (tank discharge), (1) 9-3/4 in. L x 4 in. W (vapor). Overall dimensions: 46 in. diameter x 58 in. H.
- manufacturer: Vulcan Hart
- model: GT125E
- name: 1990 Vulcan Hart Steam Jacketed Kettle-125 Gallon
- product_id: 5509
- serial_number: 900223976C
- stock_no: SPPP594.4
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.