Atlas Shell and Tube Heat Exchanger - 79 sq. ft.

Atlas Shell and Tube Heat Exchanger - 79 sq. ft.

1991 Atlas Shell and Tube Heat Exchanger. S/N: 4653. Nat'l Bd: 3442. Tube material: 316 stainless steel. Number of passes: 1. Number of tubes: 76. Tube dimensions: 1/2 in. dia. x 8 ft. L. Heat transfer surface area: approx. 79 sq. ft. Tube volume: 6 gal. Shell side MAWP: 150 psi @ 350°F. Tube side MAWP: 150 psi @ 350°F. Inlets: (1) 3 in. dia., 4-bolt flanged port (media), (1) 6 in. dia., 4-bolt flanged port (product). Outlets: (1) 3 in. dia., 4-bolt flanged port (media), (1) 6 in. dia., 4-bolt flanged port (product). Overall dimensions: 2 ft. 5-1/2 in. L x 2 ft. 5 in. W x 11 ft. 5 in. H. (ACN172).

Product Details

  • Product ID: 7663
  • Stock No: RPAG641C.23
  • Manufacturer: Atlas
  • Serial Number: 4653

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Atlas Shell and Tube Heat Exchanger - 79 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed