Atlas Shell and Tube Heat Exchanger

Atlas Shell and Tube Heat Exchanger

1991 Atlas Shell and Tube Heat Exchanger. S/N: 4647. Nat'l Bd: 3409. Heat transfer surface area: 239 sq. ft. Number of tubes: 229. Tube dimensions: 1/2 in. dia. holes x 96 in. L. Shell side MAWP: 150 psi @ 350 °F. Tube side MAWP: 150 psi @ 350 °F. Inlets: (1) 4-1/2 in. dia., 4-bolt flanged ports (media), (1) 6 in. dia., 4-bolt flanged port (product). Outlets: (1) 4-1/2 in. dia., 4-bolt flanged ports (media), (1) 6 in. dia., 4-bolt flanged port (product), (1) 3-1/2 in. dia., 4-bolt flanged port (pressure relief). Overall dimensions: 29-1/2 in. L x 29 in. W x 11 ft. 11 in. H. (ACN300).

Product Details

  • Product ID: 7662
  • Stock No: RPAG641A.51
  • Manufacturer: Atlas
  • Serial Number: 4647

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Atlas Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed