FES 350B / 2510 Rotary Screw Compressor Package (350B/2510, 150 HP 230/460 V, FES Micro Control Panel)

FES 350B / 2510 Rotary Screw Compressor Package (350B/2510, 150 HP 230/460 V, FES Micro Control Panel)

1991 FES / Dunham-Bush 350B / 2510 Ammonia Screw Compressor Booster Package. Model: 350B / 2510. Refrigerant: last used with R-717 (ammonia). Nominal capacity: 109.4 tons at 80.4 BHP with a -40ºF suction temperature and a -10ºF discharge temperature. Displacement: 1,061cfm. 1991 Oil separator: FES no: 910111, National Bd. No: 5366. MAWP: 250 PSI at 200°F. MDMT: -20°F at 300 PSI. Ram Industries motor: 150 HP, 3540 RPM, 230/460V, 348/174A, 60 Hz, 3 phase. FES Micro II control. Hours on compressor: 13435. Overall dimensions: 12 ft. 8 in. L x 5 ft. in. W x 9 ft. 9 in. H.
Click here to see a video of the equipment

Product Details

  • Product ID: 12341
  • Stock No: SKFI094.30
  • Manufacturer: FES
  • Model: 350B / 2510
  • Serial Number: 91-0213-0301
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 350B/2510
  • Package SN: 91-0213-0301

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 350B
  • Compressor SN: X6887
  • Compressor Run Time Hours: 13435
  • Oil Separator Included? 5366
  • Oil Separator National Board #: Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II control.

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: FES

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3540
  • Motor Voltage: 230/460
  • Motor Amps: 348/174
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 152
  • Width (Inches): 60
  • Height (Inches): 117
  • Weight (LBS): 12100

Additional Product Details

  • Year of Manufacture: 1991

FES 350B / 2510 Rotary Screw Compressor Package (350B/2510, 150 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed