1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package - 150 HP

1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package - 150 HP

1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package. Dunham-Bush / Hartford Rotary Screw Compressor. Model: 420B. Leak test pressure: 250 psig. Hydrostatic test pressure: 300 psig. FES oil separator, MAWP: 250 psi @ 200 °F, MDMT: -20 °F @ 250 psi. Ram high efficiency motor. 150 HP, 3544 rpm, 348/174 amps, 230/460 V,60 Hz, 3 phase., Micro Master control panel, power supply: 120 V / 25 FLA / 60 Hz / single phase. This generation of large screw compressors has been designed for long life, low noise and vibration levels, improved reliability, and lower operating costs. Inlets: (1) 6 in. dia. refrigerant suction port, (1) 1 ½ in port. Outlets: (1) 4 in. dia. refrigerant discharge port, (2) 1 in. dia. ports, Overall dimensions: 13 ft. 2 in. L x 5 ft. 7 in. W x 9 ft. 2 ½ in. H. Compressor runtime: 74,708 hrs.(H4).(ACN720).

Product Details

  • Product ID: 8655
  • Stock No: LEEQ002.
  • Manufacturer: FES
  • Model: 420B
  • Serial Number: X6857

Additional Product Details:

  • Year of Manufacture: 1991
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 03_compressors_in_package: 1
  • 03_compressor_design_pressure: 300
  • 03_compressor_included: Yes
  • 03_compressor_manufacturer: Dunham-Bush
  • 03_compressor_model__: 420B
  • 03_compressor_run_time_hours: 74708
  • 03_compressor_serial_: X6857
  • 03_compressor_type: Screw
  • 03_micro_control_panel_descrip: Micro Master control panel
  • 03_micro_control_panel_inlclu: Yes
  • 03_micro_control_panel_manufac: FES
  • 03_motor_starter_included: No
  • 03_oil_separator_included: Yes
  • 03_oil_separator_national_boa: 5230
  • 03_package_included: Yes
  • 03_package_manufacturer: FES
  • 03_package_model_: 420B
  • 03_package_order_: 91-0013- 0301-02
  • 03_stage_type: Low Stage (Booster)
  • acn: 720
  • ammonia_r717__nh3_compatable: Yes
  • description: 1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package. Dunham-Bush / Hartford Rotary Screw Compressor. Model: 420B. Leak test pressure: 250 psig. Hydrostatic test pressure: 300 psig. FES oil separator, MAWP: 250 psi @ 200 °F, MDMT: -20 °F @ 250 psi. Ram high efficiency motor. 150 HP, 3544 rpm, 348/174 amps, 230/460 V,60 Hz, 3 phase., Micro Master control panel, power supply: 120 V / 25 FLA / 60 Hz / single phase. This generation of large screw compressors has been designed for long life, low noise and vibration levels, improved reliability, and lower operating costs. Inlets: (1) 6 in. dia. refrigerant suction port, (1) 1 ½ in port. Outlets: (1) 4 in. dia. refrigerant discharge port, (2) 1 in. dia. ports, Overall dimensions: 13 ft. 2 in. L x 5 ft. 7 in. W x 9 ft. 2 ½ in. H. Compressor runtime: 74,708 hrs.(H4).(ACN720).
  • halocarbon_freon__r22_compatab: Yes
  • height_inches: 110.5
  • length_inches: 158
  • manufacturer: FES
  • model: 420B
  • motor_amps: 348/174
  • motor_frame_size: 405TS
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 150
  • motor_included_yesno: yes
  • motor_manufacturer: RAM Industries
  • motor_phases: 3
  • motor_rpm: 3544
  • motor_voltage: 230/460
  • name: 1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package - 150 HP
  • previous_refrigerant: Halocarbon (Freon | R22)
  • product_id: 8655
  • serial_number: X6857
  • stock_no: LEEQ002.
  • width_inches: 67
  • year_of_manufacture: 1991

1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package - 150 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed