FES 64 Rotary Screw Compressor Package (64, 100 HP 230/460 V, FES Micro Control Panel)

FES 64 Rotary Screw Compressor Package (64, 100 HP 230/460 V, FES Micro Control Panel)

1991 FES Kobe Screw Compressor Package. Model 64. Compressor has the following markings on it: 890620 ; RS12SGB ; H1253373. Capacity at +20 °F is approximate 74 tons or at -20 °F suction about 33 tons capacity. Ram Motor, 100 hp, 3532 rpm, 230/460 V, 230/115 amps, 60 Hz, 3 phase. Tuthill Rotary Pump, Model: 1311007103. Franklin Electric Motor, 1-1/2 hp, 208/230 V, 4.0/2.0 FLA, 4.5/2.25 SFA, 60/50 Hz, 3 phase. FES Micro Master Control Panel, power supply: 120 V, 15 FLA, 60 Hz, single phase. Pressure vessel: Nat'l Bd: 5268. MAWP: 300 psi. @ 200 °F. MDMT: -20 °F @ 300 psi. Inlets: (1) 3 in. dia. refrigerant suction port. Outlets: (1) 1/2 in. dia port, (1) 1 in. dia. port, (1) 2 in. dia. refrigerant discharge port. Overall dimensions: 8 ft. L X 3 ft. 6 in. W X 5 ft. 9 in. H. Compressor run time: 33755 hrs.(H4)(ACN300).

Product Details

  • Product ID: 4768
  • Stock No: HDPW954.45
  • Manufacturer: FES
  • Model: 64
  • Serial Number: 91-9505-1301-02
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 64
  • Package SN: 91-9505-1301-02
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Kobe
  • # Compressors in Package: 1
  • Compressor Run Time Hours: 33755
  • Oil Separator National Board #: No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 100
  • Motor RPM: 3532
  • Motor Voltage: 230/460
  • Motor Amps: 230/115
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 42
  • Height (Inches): 69
  • ACN: 300

Additional Product Details

  • Year of Manufacture: 1991

FES 64 Rotary Screw Compressor Package (64, 100 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed