1991 G&L Goulds Close-Coupled Centrifugal Pump
1991 G&L Goulds Close-Coupled Centrifugal Pump
1991 G&L Goulds Close-Coupled Centrifugal Pump. Model: NPE. 2094198. Size: 1-1/2x2-6. Cat. No: 3ST21535. 316L Stainless steel construction. Capacity: 50 gpm @ 45 tdh. Impeller diameter: 3-5/8 in. Seal option: John Crane type 21 mechanical seal. Franklin Electric Motor, 1 hp, 3450 rpm, 115/230 V, 11.6/5.8 FLA, 60 Hz, single phase. Special features: high efficiency impeller, corrosion resistant, improved strength and ductility, and quality appearance. Typical applications: water circulation, booster services, liquid transfer, spray system, chillers, washing/cleaning systems, injection molding cooling, reverse osmosis, air scrubbers, heat exchangers, filtration systems, general water services, etc. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: in. L x in. W x in. H.
Product Details
- Product ID: 2521
- Stock No: SPPP814.1a
- Manufacturer: G & L Goulds
- Model: NPE. 2094198
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1991 G&L Goulds Close-Coupled Centrifugal Pump. Model: NPE. 2094198. Size: 1-1/2x2-6. Cat. No: 3ST21535. 316L Stainless steel construction. Capacity: 50 gpm @ 45 tdh. Impeller diameter: 3-5/8 in. Seal option: John Crane type 21 mechanical seal. Franklin Electric Motor, 1 hp, 3450 rpm, 115/230 V, 11.6/5.8 FLA, 60 Hz, single phase. Special features: high efficiency impeller, corrosion resistant, improved strength and ductility, and quality appearance. Typical applications: water circulation, booster services, liquid transfer, spray system, chillers, washing/cleaning systems, injection molding cooling, reverse osmosis, air scrubbers, heat exchangers, filtration systems, general water services, etc. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: in. L x in. W x in. H.
- manufacturer: G & L Goulds
- model: NPE. 2094198
- name: 1991 G&L Goulds Close-Coupled Centrifugal Pump
- product_id: 2521
- stock_no: SPPP814.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.