1991 Hoppmann FR-30 Centrifugal Feeder

1991 Hoppmann FR-30 Centrifugal Feeder

1991 Hoppmann FR-30 Centrifugal Feeder. Model: FR-30. S/N: 9514. Previously used to deliver 2 in. dia. x 1-3/4 in. H Rave caps for aerosol cans. Capacity Speed 120 CPM. Sorting bowl diameter: 32 in. Motor, 1/8 hp, 90 VDC, 3 amps. Hoppmann's FR-30 feeds and orients a wide variety of parts utilizing the part's natural weight bias and loading ramp. The delivery rate varies from moderate to high speed depending on part characteristics. The FR-30 is designed to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. Unit is equipped with a 1991 Hoppmann Relay Logic control system, Model: 750, S/N: 13360. Conveyor infeed/exit height: 25-1/2 in. Overall dimensions: 50-1/2 in. L x 44 in. W x 68 in. H.

Product Details

  • Product ID: 3899
  • Stock No: ENAE59233.
  • Manufacturer: Hoppmann
  • Model: FR-30
  • Serial Number: 9514
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1991 Hoppmann FR-30 Centrifugal Feeder. Model: FR-30. S/N: 9514. Previously used to deliver 2 in. dia. x 1-3/4 in. H Rave caps for aerosol cans. Capacity Speed 120 CPM. Sorting bowl diameter: 32 in. Motor, 1/8 hp, 90 VDC, 3 amps. Hoppmann's FR-30 feeds and orients a wide variety of parts utilizing the part's natural weight bias and loading ramp. The delivery rate varies from moderate to high speed depending on part characteristics. The FR-30 is designed to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. Unit is equipped with a 1991 Hoppmann Relay Logic control system, Model: 750, S/N: 13360. Conveyor infeed/exit height: 25-1/2 in. Overall dimensions: 50-1/2 in. L x 44 in. W x 68 in. H.
  • manufacturer: Hoppmann
  • model: FR-30
  • name: 1991 Hoppmann FR-30 Centrifugal Feeder
  • product_id: 3899
  • serial_number: 9514
  • stock_no: ENAE59233.

1991 Hoppmann FR-30 Centrifugal Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed