Ketama Inc.-Heat Transfer Division Stainless Steel Multi-Tube Heat Exchanger

Ketama Inc.-Heat Transfer Division Stainless Steel Multi-Tube Heat Exchanger

1991 Ketama Inc., Multi-Tube Heat Exchanger. Stainless Steel. Model N/A. S/N DXMB. Cooler size: 504-0-06-1. Barrel: 6.047 in. dia. x 48 in. L. Tubes: (31) 1/2 in. dia. End connections are possible through (2) 8-bolt, 8-1/2 in. dia. flanges. Tube specifications: shell side MAWP- 150 psi at 120° F, tube side MAWP- 200 psi at 100° F, shell MDMT- (-)20° F at 150 psi, tube MDMT- (-) 20° F at 200 psi. Overall dimensions: 48 in. L x 12 in. W x 16 in. H.

Product Details

  • Product ID: 1642
  • Stock No: OI138.
  • Manufacturer: Ketema Inc.
  • Serial Number: DXMB

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ketama Inc.-Heat Transfer Division Stainless Steel Multi-Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed