RW Holland Company Shell and Tube Heat Exchanger - 147 sq. ft.

RW Holland Company Shell and Tube Heat Exchanger - 147 sq. ft.

1991 RW Holland Company Shell and Tube Heat Exchanger. Model: 8D22-15-UU-6C6C. S/N: 94-4714. Heat transfer surface area: approx. 147 sq. ft. Number of tubes: 22. Tube dimensions: 3/4 in. dia. x 34 ft. 2 in. L. Shell side MAWP: 1000 psi @ 200 °F. Tube side MAWP: 1000 psi @ 200 °F. Shell side MDMT: 0 °F @ -20 psi. Tube side MDMT: 100 °F @ 1000 psi. Inlets: (1) 6 in. dia., 8-bolt flanged port. Outlets: (1) 6 in. dia., 8-bolt flanged port. Overall dimensions: 16 ft. 2 in. L x 31 in. W x 31 in. H. (ACN291).

Product Details

  • Stock No: PSNA004.
  • Manufacturer: RW Holland Company
  • Model: 8D22-15-UU-6C6C
  • Serial Number: 94-4714

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 147
  • Tube Material: SA-106-B and SA-214
  • Number of Tubes: 22
  • Tube Diameter (inches): 0.75
  • Tube Length (inches): 410
  • MAWP (PSI at temp): Shell Side: 1000 psi @ 200 °F. Tube Side: 1000 psi @ 200 °F.
  • MDMT (temp at PSI): Shell Side: 0 °F @ -20 psi. Tube Side: 100 °F @ 1000 psi.
  • Inlets & Outlets Description: Inlets: (1) 6 in. dia., 8-bolt flanged port. Outlets: (1) 6 in. dia., 8-bolt flanged port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 194
  • Width (Inches): 31
  • Height (Inches): 31
  • Weight (LBS): 4750
  • ACN: 291

Additional Product Details

  • Year of Manufacture: 1991

RW Holland Company Shell and Tube Heat Exchanger - 147 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed