Trane Air Cooled Liquid Chiller- 20 Ton

Trane Air Cooled Liquid Chiller- 20 Ton

1991 Trane Air Cooled Liquid Chiller- 20 Ton. Refrigerant: R-22. Design pressure: 450 psig. Test pressure (hi/lo): 563/300 psig. Power supply: 230V, 60 Hz, 3 phase. (2) Trane 3-D Scroll Compressors, power supply: 200/230 V, 41.4 RLA (ea), 247 LRA (ea), 60 Hz, 3 phase. York Chiller Barrel, shell side MAWP: 150 psi @ -20 to 150ºF, head radius: flat, tube side MAWP: 225 psi @ -20 to 150ºF. (2) Fan Motors, 1 hp, 200/230 V, 4.1 FLA (ea), 60 Hz, 3 phase. Inlets: (1) 3 in. dia. NPT port. Outlets: (1) 3 in. dia. NPT port. Overall dimensions: 8 ft. 5 in. L x 7 ft. 6 W x 7 ft. H. (ACN157a).

Product Details

  • Product ID: 8490
  • Stock No: HDFD234.20
  • Manufacturer: Trane
  • Model: RAUCC20 GBD10AF2
  • Serial Number: J91E80946

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Cooled Liquid Chiller- 20 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed