1991 Tri Clover PR10 Positive Displacement Pump
1991 Tri Clover PR10 Positive Displacement Pump
1991 Tri Clover PR10 Positive Displacement Pump. Model: PR10-11/2-UH4-SL-S. Maximum Capacity: 12 gpm @ 20 psi. Displacement per Revolution: .023 gal. Seal option: single, Carbon against Stainless Steel. (2) 3 in. rotors. Inlet: (1) 1-1/2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN35a). FAD
Product Details
- Product ID: 8074
- Stock No: DSLP529.8
- Manufacturer: Tri Clover
- Model: PR10-1-1/2-UH4-SL-S
- Serial Number: Y6796
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
- Length (Inches): 12
- Width (Inches): 6.75
- Height (Inches): 8.25
- Weight (LBS):
- ACN:
All fields
- 01_displacement_per_revolution: 0.23
- 01_maximum_pressure_mawp_psi: 20
- 01_pump_type: Diaphragm
- 01_rotor_size_inches: 3
- description: 1991 Tri Clover PR10 Positive Displacement Pump. Model: PR10-11/2-UH4-SL-S. Maximum Capacity: 12 gpm @ 20 psi. Displacement per Revolution: .023 gal. Seal option: single, Carbon against Stainless Steel. (2) 3 in. rotors. Inlet: (1) 1-1/2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN35a). FAD
- gallons_per_minute_gpm: 12
- height_inches: 8.25
- inletoutlet_1: Inlet
- inletoutlet_1_size_inches: 1.5
- inletoutlet_1_type: ACME
- inletoutlet_2: Outlet
- inletoutlet_2_size_inches: 1.5
- inletoutlet_2_type: ACME
- inlets: 1
- length_inches: 12
- manufacturer: Tri Clover
- model: PR10-1-1/2-UH4-SL-S
- name: 1991 Tri Clover PR10 Positive Displacement Pump
- outlets: 1
- product_id: 8074
- pump_type: Positive Displacement
- serial_number: Y6796
- stock_no: DSLP529.8
- width_inches: 6.75
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.