Vulcan-Hart Gas Kettle- 80 Gallon

Vulcan-Hart Gas Kettle- 80 Gallon

1991 Vulcan-Hart Gas Kettle- 80 Gallon. S/N: 27-170932. MAWP: 15 psi @ 250 °F, MDMT: 0 °F @ 15 psi. Temperature control, model: GL80E, S/N: 27170932. Input hp per burner (boiler): 0.44 hp (15000 BTU/hr), total (boiler): 4 hp (BTU/hr: 135000). Manifold pressure: 3.5 psi.; Gauge: 0-30 psi. Control requirement: 120 V, 2.6 amps, 60 Hz, 1 phase. Tank opening: 3 in. valve. Overall dimensions: 48 in. L x 43 in. W x 43 in. H.

Product Details

  • Product ID: 5516
  • Stock No: SPPP602.3a
  • Manufacturer: Vulcan Hart
  • Serial Number: 27-170932

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vulcan-Hart Gas Kettle- 80 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed