1991 Walker Stainless Steel Vertical Mix Tank – 3000 Gallons

1991 Walker Stainless Steel Vertical Mix Tank – 3000 Gallons

1991 Walker Stainless Steel Vertical Mix Tank. Model: SSBT. Approximate capacity: 3000 gallons. Material of construction: 304 stainless steel. Inside straight wall: 98 in. and 96 in. diameter. Top mounted agitator: IMO Industries Delroyd worm drive, motor manufacturer: General Electric. Model: K184KC215. Serial no: 0400342. 5 HP, 1750 rpm, 230/460V: 13/6.5 amps, 60 Hz, 3 phase. (1) 22 in. manhole, (3) 50 in. turbine blades. Shaft to propellers: 4 in., (2) 4 in. Klenzade CIP spray balls, (1) 6 in. Sanitary bottom bearing. Bottom mounted Keystone butterfly valve, flange diameter: 6-5/8 in. (8) mounting holes diameter 7/8 in. Adjacent distance: 3-5/8 in. opposite distance: 9-1/2 in. (2) 3 in. S-line inlets. Overall outside dimensions: 8-1/2 ft. diameter x 19 ft Height.

Product Details

  • Product ID: 10394
  • Stock No: RCJF1460.40
  • Manufacturer: Walker
  • Model: SSBT
  • Serial Number: 1879-12066
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1991 Walker Stainless Steel Vertical Mix Tank. Model: SSBT. Approximate capacity: 3000 gallons. Material of construction: 304 stainless steel. Inside straight wall: 98 in. and 96 in. diameter. Top mounted agitator: IMO Industries Delroyd worm drive, motor manufacturer: General Electric. Model: K184KC215. Serial no: 0400342. 5 HP, 1750 rpm, 230/460V: 13/6.5 amps, 60 Hz, 3 phase. (1) 22 in. manhole, (3) 50 in. turbine blades. Shaft to propellers: 4 in., (2) 4 in. Klenzade CIP spray balls, (1) 6 in. Sanitary bottom bearing. Bottom mounted Keystone butterfly valve, flange diameter: 6-5/8 in. (8) mounting holes diameter 7/8 in. Adjacent distance: 3-5/8 in. opposite distance: 9-1/2 in. (2) 3 in. S-line inlets. Overall outside dimensions: 8-1/2 ft. diameter x 19 ft Height.
  • manufacturer: Walker
  • model: SSBT
  • name: 1991 Walker Stainless Steel Vertical Mix Tank – 3000 Gallons
  • product_id: 10394
  • serial_number: 1879-12066
  • stock_no: RCJF1460.40

1991 Walker Stainless Steel Vertical Mix Tank – 3000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed