1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: V2025 J4G. MODS LQ7Y8. Order No: AZ31064-1. Power supply (top): 1000 HP, 4000/4150v, 60 Hz. Westinghouse IQ-1000 II Variable Frequency Inverter. 1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: AT-10420-L10-H. Order No: 11-202 50J4. Dwg: 3D53105, 3D53105, 3D52103. Power supply (bottom): 700 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 99 in. H.
Product Details
- Product ID: 8279
- Stock No: DTTC037.
- Manufacturer: Westinghouse
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: V2025 J4G. MODS LQ7Y8. Order No: AZ31064-1. Power supply (top): 1000 HP, 4000/4150v, 60 Hz. Westinghouse IQ-1000 II Variable Frequency Inverter. 1991 Westinghouse Ampgard Motor Starter Control Panel. Cat. No: AT-10420-L10-H. Order No: 11-202 50J4. Dwg: 3D53105, 3D53105, 3D52103. Power supply (bottom): 700 HP, 4160v, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 37 in. L x 37 in. W x 99 in. H.
- manufacturer: Westinghouse
- name: 1991 Westinghouse Ampgard,(1000HP, 4000/4150v) & (700HP, 4160v) Motor Starter Control Panel
- product_id: 8279
- stock_no: DTTC037.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.