1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever
1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever
1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever. Model: 105WA-170SS. Approximate capacity: 250 containers per minute. Motor / electrical requirements: 1/2 hp Nord, 1720 rpm, (230V) / 460V, 15 amps, sf: 1.15, drive FLA: 7, 60 Hz, 3 phase. Controls include: (2) Hubbell® Bryant® rotary motor controller, Electro Cam Plus™ 5000 series programmable limit switch in stainless steel Hoffman enclosure, type: 3R, 4, 4x, 12. Features include: heavy duty shaft and gearbox internal drive, multi-head rotary carton feeder, automated speed control coordinated with product supply and stainless steel, wash down construction. Overall dimensions: 24 ft. L x 5 ft. 1 in. W x 6 ft. 7 in. H.(ACN2500).
Product Details
- Product ID: 12075
- Stock No: AACA2195.45
- Manufacturer: ADCO Manufacturing / Thermo Scientific
- Model: 105WA-170SS
- Serial Number: 3239HG
- Motor Manufacturer: Nord
- Motor Horsepower(HP): 0.5
- Motor RPM: 1720
- Motor Voltage: 230V/460
- Motor Amps: 15
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size:
- Year of Manufacture: 1992
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 288
- Width (Inches): 61
- Height (Inches): 79
- Weight (LBS):
- ACN: 2500
All fields
- acn: 2500
- description: 1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever. Model: 105WA-170SS. Approximate capacity: 250 containers per minute. Motor / electrical requirements: 1/2 hp Nord, 1720 rpm, (230V) / 460V, 15 amps, sf: 1.15, drive FLA: 7, 60 Hz, 3 phase. Controls include: (2) Hubbell® Bryant® rotary motor controller, Electro Cam Plus™ 5000 series programmable limit switch in stainless steel Hoffman enclosure, type: 3R, 4, 4x, 12. Features include: heavy duty shaft and gearbox internal drive, multi-head rotary carton feeder, automated speed control coordinated with product supply and stainless steel, wash down construction. Overall dimensions: 24 ft. L x 5 ft. 1 in. W x 6 ft. 7 in. H.(ACN2500).
- height_inches: 79
- length_inches: 288
- manufacturer: ADCO Manufacturing / Thermo Scientific
- model: 105WA-170SS
- motors: 1
- motor_amps: 15
- motor_hertz_hz: 60
- motor_horsepower_hp: 0.5
- motor_included_yesno: yes
- motor_manufacturer: Nord
- motor_phases: 3
- motor_rpm: 1720
- motor_voltage: 230V/460
- name: 1992 ADCO Manufacturing Stainless Steel Wrap Around Sleever
- product_id: 12075
- serial_number: 3239HG
- stock_no: AACA2195.45
- width_inches: 61
- year_of_manufacture: 1992
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.