Air Tank/Pressure Vessel

Air Tank/Pressure Vessel

1992 Air Tank/Pressure Vessel. National Board No: 372963. MAWP: 150 psi @ 450 °F; MDMT: (-)20 °F @ 150 psi. Inlets/outlets: (1) 6-1/2 in. dia., (1) 3/4 in., (1) 4 in., (1) 1 in. Air pressure gauge. Oval manway dimensions: 16 in. major dia.; 12 in. minor dia. Overall dimensions: 54 in. dia. x 12 ft. 7 in. L.

Product Details

  • Product ID: 6692
  • Stock No: SNBB419.1
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Air Tank/Pressure Vessel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed