Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger

1992 Alfa Laval Plate Heat Exchanger. Model: A15-BFL, S/N: 66767, P.O.#: 26786, National Board No: 6109. Titanium plates: (55). Heat transfer surface area: 443 sq.ft. Nitrile gaskets. Design pressure: 100 psi. Design temperatures: 230 °F max, - 5 °F min. Capacity: 26.4 gallons. Fixed end ports: (4) 6 in. Overall dimensions: 62 in. L x 29 in. W x 80 in. H. Previous media used: Hot Side: 26.6 Kathene, Cold Side: Water.

Product Details

  • Product ID: 1555
  • Stock No: SFF572.3
  • Manufacturer: Alfa Laval
  • Model: A15-BFL
  • Serial Number: 66767

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed