APV Plate Heat Exchanger - 3,075 sq. ft.

APV Plate Heat Exchanger - 3,075 sq. ft.

1992 APV Plate Heat Exchanger. Model: SR950. S/N: 26337-2. Nat’l Bd: 4998. Nominal flow capacity: 1400 gpm. Nominal heat transfer capacity: 8,732,500 Btu/hr. Number of plates: 294. Number of dividers: 1. Heat transfer surface area: approx. 3,075 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 8-1/2 in. L x 2 ft. 9-1/2 in. W x 7 ft. H. (ACN900).

Product Details

  • Stock No: DPPX41802.
  • Manufacturer: APV
  • Model: SR950
  • Serial Number: 26337-2

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 3075
  • Nominal Flow Capacity: 1400
  • Nominal Heat Transfer Capacity (BTU/HR): 8732500
  • Plate Material: Stainless Steel
  • Number of Plates: 294
  • Number of Dividers: 1
  • National Board Number: 4998
  • MAWP (PSI at temp): 150 psig @ 275 °F
  • Inlets & Outlets Description: Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media)

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 152.5
  • Width (Inches): 33.5
  • Height (Inches): 84
  • ACN: 900

Additional Product Details

  • Year of Manufacture: 1992

APV Plate Heat Exchanger - 3,075 sq. ft.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed