H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³

H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³

1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Maximum rpm: 24. Siemens 40 hp, motor, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 3 ½ in. W. Inlet:: (1) 10 in. L x 10 in. W. Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).

Product Details

  • Product ID: 11358
  • Stock No: MRSP112
  • Manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
  • Model: SD30
  • Serial Number: 920382 SD30 1

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1992 H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³. Model: SD30. Maximum capacity 8000 lbs. or 862 gallons. Features include: a paddle agitator, double reduction chain drive, complete v-belt drive, motor base and cover with hinged section and grate beneath. Maximum rpm: 24. Siemens 40 hp, motor, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Loading height: 5 ft. 3 in. Bottom outlet is 32 in. from ground without pedestal, and 65 in with pedestal. Overall tank dimensions: 8 ft. 4 in. L x 4 ft. 3 in. W x 4 ft. 9 in. Deep. Access door: 2 ft. 6 in. L x 2 ft. 3 ½ in. W. Inlet:: (1) 10 in. L x 10 in. W. Outlet: 1 ft. 4 in. L x 1 ft. 2 in. W. Overall dimensions: 11 ft. 4 in. L x 5 ft. 10 in. W x 7 ft. 2 in. H.(ACN416)(H16).
  • manufacturer: H.C. Davis Sons Manufacturing Co., Inc.
  • model: SD30
  • name: H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³
  • product_id: 11358
  • serial_number: 920382 SD30 1
  • stock_no: MRSP112

H.C. Davis Sons Manufacturing Co., Inc. Super Duty 30 Ribbon Mixer - 115 Ft.³

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed