J.C. Pardo and Son Tumble Cook / Cool Tank

J.C. Pardo and Son Tumble Cook / Cool Tank

1992 J.C. Pardo and Son Tumble Cook / Cool Tank. Models: P-TC-CT-100 / TCCT-100-CC. Capacity: 100 gallons. Bottom jacketed. Control power supply: 120 V. Sew-Eurodrive motor, 1.5 hp. Sew-Eurodrive speed reducer, Partlow ARC 4100 Series process recorder, Model: 413413411711AV-028, provides 24-hour rotation, range: 30/230 °F, input: RTD, power supply: 115 Vac, 60 Hz. Overall dimensions: 8 ft. 11 in. L x 4 ft. 8 in. W x 5 ft. 2-1/2 in. H.(ACN556).

Product Details

  • Product ID: 8200
  • Stock No: UMCT002
  • Manufacturer: J.C. Pardo & Sons
  • Model: P-TC-CT-100 / TCCT-100-CC
  • Serial Number: 5824

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

J.C. Pardo and Son Tumble Cook / Cool Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed