1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton

1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton

1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton. Model: ALR195C. S/N: 5Y81783-00. For outdoor use only. Refrigerant: R-22. Refrigerant charge: 197 lbs. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. Power supply electrical requirements: 460 V, 60 Hz, 3 phase, minimum ckt ampacity: 455 amps, max fuse size: 500 amps. Chiller is equipped with (14) condenser fan motors (115 V, 1.74 FLA, 60 Hz, single phase), evaporator heater (115 V, 3.2 amps, 60 Hz, single phase). Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 22 ft. L x 96 in. W x 92-1/2 in. H. Current Model:AGS195C. (ACN880-92).

Product Details

  • Product ID: 4612
  • Stock No: ACEU5101.50
  • Manufacturer: McQuay Snyder
  • Model: ALR195C
  • Serial Number: 5YF81783-00
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton. Model: ALR195C. S/N: 5Y81783-00. For outdoor use only. Refrigerant: R-22. Refrigerant charge: 197 lbs. Test pressure hi/lo: 380/150 psig. Max relief pressure: 450 psig. Power supply electrical requirements: 460 V, 60 Hz, 3 phase, minimum ckt ampacity: 455 amps, max fuse size: 500 amps. Chiller is equipped with (14) condenser fan motors (115 V, 1.74 FLA, 60 Hz, single phase), evaporator heater (115 V, 3.2 amps, 60 Hz, single phase). Inlets/outlets: (2) 6 in. dia. ports. Overall dimensions: 22 ft. L x 96 in. W x 92-1/2 in. H. Current Model:AGS195C. (ACN880-92).
  • manufacturer: McQuay Snyder
  • model: ALR195C
  • name: 1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton
  • product_id: 4612
  • serial_number: 5YF81783-00
  • stock_no: ACEU5101.50

1992 McQuay Snyder General Air-Cooled Liquid Chiller- 195 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed