Minnesota Automation Vertical Lifts

Minnesota Automation Vertical Lifts

(4) 1992 Minnesota Automation Vertical Lifts. Model: LEAK DET. S/N's: 10085, 10091, 10092, and 10093. Product width (adjustable): 1 in. Air supply: 80 psi-scfm. Power supply: 80 V, 4.5 amps, 60 Cycles, 3 phase. Baldor Motor, 1740 rpm, 208-230/460 V, 6-5.6/2.6 amps, 60 Hz, 3 phase. (2) Drives. Infeed height: 33 in. Exit height: 20 in. Overall dimensions: 11 ft. 3 in L x 35-1/2 in. W x 100 in. H.

Product Details

  • Product ID: 3674
  • Stock No: GM-611.8
  • Manufacturer: Minnesota Automation
  • Model: LEAK DET
  • Serial Number: 10085, 10091, 10092, and 10093

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Minnesota Automation Vertical Lifts

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed