Northfield Freezing Systems Spiral Freezer Control Panel

Northfield Freezing Systems Spiral Freezer Control Panel

1992 Northfield Freezing Systems Spiral Freezer Control Panel. S/N: 2406-1. Job No: 2406. Dwg No: 2406-1. Consists of the following controls: belt speed, dwell time, air temperature, suction temperature. Electrical requirements: 460 V, 128.1 amps, 60 Hz, 3 phase. Overall dimensions: 60 in. L x 18 in. W x 75 in. H.

Product Details

  • Product ID: 333
  • Stock No: DPFI270.a
  • Manufacturer: Northfield Freezing Systems (Now JBT Corporation)
  • Serial Number: 2406-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Northfield Freezing Systems Spiral Freezer Control Panel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed