Paul Mueller Accu-Therm Plate Heat Exchanger - 500 sq. ft.

Paul Mueller Accu-Therm Plate Heat Exchanger - 500 sq. ft.

1992 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S, S/N: 101176-1. 316 Stainless steel plates: (104). Heat transfer surface area: Approx. 500 sq. ft. Design pressure: 75 psi. Design temperature: 200 °F. Typical max water flow: Approx. 650 gpm. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Overall dimensions: 72 in. L x 33-1/2 in. W x 84 in. H.

Product Details

  • Product ID: 1500
  • Stock No: 75.JMB246.25
  • Manufacturer: Paul Mueller Co.
  • Model: AT161B-10 S/S
  • Serial Number: 101176-1

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 500
  • Nominal Flow Capacity: 650
  • Plate Material: Stainless Steel
  • Number of Plates: 104
  • MAWP (PSI at temp): 75 PSI @ 200 °F
  • Inlets & Outlets Description: Fixed end porst: (4) 3 in. Moveable end ports: (4) 3 in.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 33.5
  • Height (Inches): 84

Additional Product Details

  • Year of Manufacture: 1992

Paul Mueller Accu-Therm Plate Heat Exchanger - 500 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed