1992 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger
1992 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger
1992 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger. S/N: 92671. Nat'l Bd: 5134. Shell side MAWP: 250 psi at 200 °F. Shell side MDMT: -20 °F at 250 psi. Tube side MAWP: 150 psi at 200 °F. Tube side MDMT: -20 °F at 150 psi. (310) 3/4 in. dia. stainless steel tubes. Contact surface area: 1078 sq. ft. Product capacity: 125 gallons. Refrigerant Accumulation Tank- 200 Gallon, S/N 92672, Nat'l Bd: 5135, MAWP: 250 psi. at 200 °F, MDTM: -20 °F at 250 psi, hydrostatic test pressure: 375 psi. Tank dimensions: 18 in. diameter x 14 ft. 10-1/4 in. L. Product inlet: 4 in. diameter, flange: 9 in. diameter, (8) thru-holes, center to center: 7-1/2 in. Outlets: 4 in. ‘S’ line. Refrigerant inlet/outlet: 1-3/4 in. diameter threaded (female). Overall dimensions: 19 ft. 3 in. L x 38 in. W x 100 in. H.
Product Details
- Product ID: 1589
- Stock No: BIIR203.
- Manufacturer: Refrigeration Valves and Systems Corp.
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1992 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger. S/N: 92671. Nat'l Bd: 5134. Shell side MAWP: 250 psi at 200 °F. Shell side MDMT: -20 °F at 250 psi. Tube side MAWP: 150 psi at 200 °F. Tube side MDMT: -20 °F at 150 psi. (310) 3/4 in. dia. stainless steel tubes. Contact surface area: 1078 sq. ft. Product capacity: 125 gallons. Refrigerant Accumulation Tank- 200 Gallon, S/N 92672, Nat'l Bd: 5135, MAWP: 250 psi. at 200 °F, MDTM: -20 °F at 250 psi, hydrostatic test pressure: 375 psi. Tank dimensions: 18 in. diameter x 14 ft. 10-1/4 in. L. Product inlet: 4 in. diameter, flange: 9 in. diameter, (8) thru-holes, center to center: 7-1/2 in. Outlets: 4 in. ‘S’ line. Refrigerant inlet/outlet: 1-3/4 in. diameter threaded (female). Overall dimensions: 19 ft. 3 in. L x 38 in. W x 100 in. H.
- manufacturer: Refrigeration Valves and Systems Corp.
- name: 1992 Refrigeration Valves and Systems Corp. Shell and Tube Heat Exchanger
- product_id: 1589
- stock_no: BIIR203.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.