1992 Trane Water-Cooled Liquid Chiller - 700 Tons
1992 Trane Water-Cooled Liquid Chiller - 700 Tons
1992 Trane Water-Cooled Liquid Chiller. Model: CVHE 800. Cooling capacity: 700 nominal tons at respective entering and leaving temperatures of 58°F and 48°F with flow capacity of 2.39 gpm / ton. Refrigerant: R-11. Maximum refrigerant working pressure Hi/Lo: 15/15 psig. Factory tested pressure hi/lo: 45/45 psig. Field leak test pressure: 8 psig max. Minimum circuit ampacity: 89 amps. Maximum fuse: 150 amps. Maximum circuit breaker: 150 amps. Maximum overload trip: 74 amps. Compressor motor: Reliance electric 4160 V, 69.9 RLA, 60 Hz, 3 phase. Oil pump motor: 115 V, 4.9 FLA, 60 Hz, single phase. Oil tank heater: 115 V, 1000 Watts, 60 Hz, single phase. Control circuit: 115 V, 60 VA max, 60 Hz, single phase. Purge compressor motor: 115 V, 7.0 FLA, 60 Hz, single phase. Condenser inlets/Outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent: 3 ¾ in. opposite 14 ¼ in. Evaporator inlets/outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent : 3 ¾ in. opposite:14 ¼ in., (1) 2 ½ in. port, (1) ¾ in. MNPT port, (1) 3 in. port, (2) 1 in. FNPT port. Overall dimensions: 18 ft. 5 in. L x 8 ft. W x 9 ft. H.(BI)-SW.(ACN163).
Product Details
- Product ID: 11485
- Stock No: CRDH003
- Manufacturer: Trane
- Model: CVEH800
- Serial Number: L92K23377
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1992 Trane Water-Cooled Liquid Chiller. Model: CVHE 800. Cooling capacity: 700 nominal tons at respective entering and leaving temperatures of 58°F and 48°F with flow capacity of 2.39 gpm / ton. Refrigerant: R-11. Maximum refrigerant working pressure Hi/Lo: 15/15 psig. Factory tested pressure hi/lo: 45/45 psig. Field leak test pressure: 8 psig max. Minimum circuit ampacity: 89 amps. Maximum fuse: 150 amps. Maximum circuit breaker: 150 amps. Maximum overload trip: 74 amps. Compressor motor: Reliance electric 4160 V, 69.9 RLA, 60 Hz, 3 phase. Oil pump motor: 115 V, 4.9 FLA, 60 Hz, single phase. Oil tank heater: 115 V, 1000 Watts, 60 Hz, single phase. Control circuit: 115 V, 60 VA max, 60 Hz, single phase. Purge compressor motor: 115 V, 7.0 FLA, 60 Hz, single phase. Condenser inlets/Outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent: 3 ¾ in. opposite 14 ¼ in. Evaporator inlets/outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent : 3 ¾ in. opposite:14 ¼ in., (1) 2 ½ in. port, (1) ¾ in. MNPT port, (1) 3 in. port, (2) 1 in. FNPT port. Overall dimensions: 18 ft. 5 in. L x 8 ft. W x 9 ft. H.(BI)-SW.(ACN163).
- manufacturer: Trane
- model: CVEH800
- name: 1992 Trane Water-Cooled Liquid Chiller - 700 Tons
- product_id: 11485
- serial_number: L92K23377
- stock_no: CRDH003
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.