1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes

1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes

1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes. Product tubes and media tubes are constructed of 316 stainless steel. Frame is constructed of 304 stainless steel square tubing. Set up to run with (5) tubes, this unit and was used to raise the temperature of the product (cream of corn) from 80ºF to 180ºF at a flow rate of 90 gpm with a media (hot water) temperature change of 270ºF to 185ºF at a flow rate of 220 gpm. Inner tube dimensions: 4 in. dia. x 20 ft. 1 in. L. Holding capacity: 11.8 gallons. Outer tube dimensions: 6 in. dia. x 19 ft. 7 in. L. Holding capacity: 15.05 gallons. Inner/outer tube thickness: 0.210 in. Shell side MAWP: 200 psi @ 200ºF. Jacket side MAWP: 150 psi @ 200ºF. Frame dimensions: 15 ft. 3 in. L x 1 ft. 8 in. W x 6 ft. 2 in. H. One rack is available, with 8 tube hanging capacity (one set of hanger bars missing). Overall dimensions: 20 ft. L x 6 in. W x 9 in. H. (ACN717a).

Product Details

  • Product ID: 9410
  • Stock No: DWKN202.120
  • Manufacturer: Cherry-Burrell
  • Model: 1 x 21 TF20 6 / 4 – 20’ – 304 / 316 SOFT
  • Serial Number: 93251BA

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes. Product tubes and media tubes are constructed of 316 stainless steel. Frame is constructed of 304 stainless steel square tubing. Set up to run with (5) tubes, this unit and was used to raise the temperature of the product (cream of corn) from 80ºF to 180ºF at a flow rate of 90 gpm with a media (hot water) temperature change of 270ºF to 185ºF at a flow rate of 220 gpm. Inner tube dimensions: 4 in. dia. x 20 ft. 1 in. L. Holding capacity: 11.8 gallons. Outer tube dimensions: 6 in. dia. x 19 ft. 7 in. L. Holding capacity: 15.05 gallons. Inner/outer tube thickness: 0.210 in. Shell side MAWP: 200 psi @ 200ºF. Jacket side MAWP: 150 psi @ 200ºF. Frame dimensions: 15 ft. 3 in. L x 1 ft. 8 in. W x 6 ft. 2 in. H. One rack is available, with 8 tube hanging capacity (one set of hanger bars missing). Overall dimensions: 20 ft. L x 6 in. W x 9 in. H. (ACN717a).
  • manufacturer: Cherry-Burrell
  • model: 1 x 21 TF20 6 / 4 – 20’ – 304 / 316 SOFT
  • name: 1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes
  • product_id: 9410
  • serial_number: 93251BA
  • stock_no: DWKN202.120

1993 Cherry-Burrell Corrugated Tube-in-Tube Heat Exchanger - 19 Tubes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed