1993 Fischbein Bag Heat Sealing Machine
1993 Fischbein Bag Heat Sealing Machine
1993 Fischbein Bag Heat Sealing Machine. Model:A560. S/N:330. Baldor Electric Motor, 3/4 hp, 1725 rpm, 208-230/460, 208 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 61 in. L x 33-1/2 in. W x 51-1/2 in. (ACN204).
Product Details
- Product ID: 8044
- Stock No: DPLS204.19
- Manufacturer: Fischbein
- Model: A560
- Serial Number: 330
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1993 Fischbein Bag Heat Sealing Machine. Model:A560. S/N:330. Baldor Electric Motor, 3/4 hp, 1725 rpm, 208-230/460, 208 V, 3.2-3/1.5 amps, 60 Hz, 3 phase. Overall dimensions: 61 in. L x 33-1/2 in. W x 51-1/2 in. (ACN204).
- manufacturer: Fischbein
- model: A560
- name: 1993 Fischbein Bag Heat Sealing Machine
- product_id: 8044
- serial_number: 330
- stock_no: DPLS204.19
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.