1993 G&L SST Centrifugal Water Pump

1993 G&L SST Centrifugal Water Pump

1993 G&L Goulds Centrifugal Water Pump. Model: SST. S/N: 2486274. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 35 in. L x 16 in. W x 18 in. H.

Product Details

  • Product ID: 7361
  • Stock No: SMBV002.
  • Manufacturer: G & L Goulds
  • Model: SST
  • Serial Number: 2486274
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1993 G&L Goulds Centrifugal Water Pump. Model: SST. S/N: 2486274. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 35 in. L x 16 in. W x 18 in. H.
  • manufacturer: G & L Goulds
  • model: SST
  • name: 1993 G&L SST Centrifugal Water Pump
  • product_id: 7361
  • serial_number: 2486274
  • stock_no: SMBV002.

1993 G&L SST Centrifugal Water Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed