1993 G&L SST Goulds Centrifugal Pump
1993 G&L SST Goulds Centrifugal Pump
1993 G&L Goulds Centrifugal Pump. Model: SST. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 2 ft. 11 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.
Product Details
- Product ID: 7362
- Stock No: SMBV003.
- Manufacturer: G & L Goulds
- Model: SST
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1993 G&L Goulds Centrifugal Pump. Model: SST. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 2 ft. 11 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.
- manufacturer: G & L Goulds
- model: SST
- name: 1993 G&L SST Goulds Centrifugal Pump
- product_id: 7362
- stock_no: SMBV003.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.