Phoenix 75 Ton Rack Condensing Unit
Phoenix 75 Ton Rack Condensing Unit
1993 Phoenix 75 Ton Condensing Unit. Model: PS622 PMRA3S22, S/N: PS3370E083093, Min. circuit ampacity: 139. Indoor use. Copeland compressors: (2) Model: 2 DFO300, S/N's: CT93F04307S & CT93F04306S, Capacity: 3 tons ea, RLA ea: 8.1, LRA ea: 52, 460 V, 60 Hz, 3 phase, (1) Model: 3DS1000, S/N: 97075412, Capacity: 10 tons, RLA: 18.6, LRA: 106, 460 V, 60 Hz, 3 phase, (1) Model: 4DP1500, S/N: CT93F04979S, Capacity: 15 tons, RLA: 26.3, LRA: 120, 460 V, 60 Hz, 3 phase, (2) Model: 4DT2200, S/N's: CT93F018865 & CT93F04557S, Capacity: 22 tons ea, RLA ea: 33, LRA ea: 187, 460 V, 60 Hz, 3 phase. Penn Microset screw temp. Control on each compressor. Enviro-Tech Fans, Model: CUB-4 on each compressor. Discharge oil separator: Certified by Conyers Tank & Welding, S/N: 1672, Yr: 1993, MAWP: 400 psi @ 150 °F, MDMT: -20 °F @ 400 psi. Dimensions: 7 in. dia x 12 in. H. Alco evaporator pressure regulators: (7 ) Model: EPRBS16T11, (4) Model: EPRBS20T13, (2) Model: EPRBS12T9. (2) Insulated suction accumulators measuring 10 in. dia x 18 in. H. The rack if rated at -35 °F for a -10 °F freezer could perform at -50 °F for a -35 °F for a blast application. Overall dimensions: 18 ft. L x 3 ft. W x 7 ft. H.
Product Details
- Product ID: 4474
- Stock No: 165.END1642
- Manufacturer: Phoenix
- Model: PS622PMRA3S22
- Serial Number: PS3370E 083093
- Compressor Type: Split Rack System
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Phoenix
- Package Model: PS62PMRA3522
- Package SN: PS3370E083093
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Copeland
- # Compressors in Package: 2
- Compressor Model: 2-DFO300
- Compressor SN: CT93F04307S
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Enviro-Tech
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon | R22)
- Ammonia (R717 | NH3) Compatible: Yes
- Halocarbon (Freon | R22) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 216
- Width (Inches): 36
- Height (Inches): 84
Additional Product Details
- Year of Manufacture: 1993
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!