1993 Trane R-Series Air Cooled Rotary Chiller-110 Tons

1993 Trane R-Series Air Cooled Rotary Chiller-110 Tons

1993 Trane R-Series Air Cooled Rotary Chiller. Model: RTAA1104XE02A1AOBFGE. Rated capacity: 110 tons using R-22. Design test pressure (hi/lo): 450/300 psig. Power supply: 460 V. Shell and tube heat exchanger. (2) Trane Helirotor compressor. Model(s): CHHN050TKA0N057A, CHNN060TKA0N069A. Number of fans: 10. Hours on compressor (A): 4922, starts on compressor (A): 5910. Hours on compressor (B): 11283, starts on compressor (B): 2371. Overall dimensions: 19 ft. 2 in. L x 7 ft. 4 in. W x 8 ft. 1 in. H.

Product Details

  • Product ID: 9847
  • Stock No: ANGB01.20
  • Manufacturer: Trane
  • Model: RTAA1104XE02A1AOBFGE
  • Serial Number: U93J1B8539
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1993 Trane R-Series Air Cooled Rotary Chiller. Model: RTAA1104XE02A1AOBFGE. Rated capacity: 110 tons using R-22. Design test pressure (hi/lo): 450/300 psig. Power supply: 460 V. Shell and tube heat exchanger. (2) Trane Helirotor compressor. Model(s): CHHN050TKA0N057A, CHNN060TKA0N069A. Number of fans: 10. Hours on compressor (A): 4922, starts on compressor (A): 5910. Hours on compressor (B): 11283, starts on compressor (B): 2371. Overall dimensions: 19 ft. 2 in. L x 7 ft. 4 in. W x 8 ft. 1 in. H.
  • manufacturer: Trane
  • model: RTAA1104XE02A1AOBFGE
  • name: 1993 Trane R-Series Air Cooled Rotary Chiller-110 Tons
  • product_id: 9847
  • serial_number: U93J1B8539
  • stock_no: ANGB01.20

1993 Trane R-Series Air Cooled Rotary Chiller-110 Tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed