1993 Waukesha 2065 Sanitary Centrifugal Pump
1993 Waukesha 2065 Sanitary Centrifugal Pump
1993 Waukesha 2065 Sanitary Centrifugal Pump. Model: 2065. Flow rate for new pump is 325 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Weg motor, 10 hp, 575 V, 3480 rpm, 10.4 amps, 60 hz, 3 phase. Inlet: 2-½ in. S-Line fitting. Outlet: 2 in. S-Line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 2-1/2 in. W x 10-1/2 in. H.
Product Details
- Product ID: 10069
- Stock No: SPGT057.1
- Manufacturer: Waukesha
- Model: 2065
- Serial Number: 141060
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1993 Waukesha 2065 Sanitary Centrifugal Pump. Model: 2065. Flow rate for new pump is 325 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Weg motor, 10 hp, 575 V, 3480 rpm, 10.4 amps, 60 hz, 3 phase. Inlet: 2-½ in. S-Line fitting. Outlet: 2 in. S-Line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 2-1/2 in. W x 10-1/2 in. H.
- manufacturer: Waukesha
- model: 2065
- name: 1993 Waukesha 2065 Sanitary Centrifugal Pump
- product_id: 10069
- serial_number: 141060
- stock_no: SPGT057.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.