1993 Westinghouse World Series Electric Motor- 1000 HP
1993 Westinghouse World Series Electric Motor- 1000 HP
1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-02. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.(H10).
Product Details
- Product ID: 8809
- Stock No: DTTC2066B.
- Manufacturer: Westinghouse
- Model:
- Serial Number: 5806BA-02
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-02. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.(H10).
- manufacturer: Westinghouse
- name: 1993 Westinghouse World Series Electric Motor- 1000 HP
- product_id: 8809
- serial_number: 5806BA-02
- stock_no: DTTC2066B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.