1993 Westinghouse World Series Electric Motor- 1000 HP

1993 Westinghouse World Series Electric Motor- 1000 HP

1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-01. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.

Product Details

  • Product ID: 8810
  • Stock No: DTTC2067B.
  • Manufacturer: Westinghouse
  • Model:
  • Serial Number: 5806BA-01

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-01. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.
  • manufacturer: Westinghouse
  • name: 1993 Westinghouse World Series Electric Motor- 1000 HP
  • product_id: 8810
  • serial_number: 5806BA-01
  • stock_no: DTTC2067B.

1993 Westinghouse World Series Electric Motor- 1000 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed