1994 APV Crepaco Jacketed Tank 6,000 Gallon

1994 APV Crepaco Jacketed Tank 6,000 Gallon

1994 APV Crepaco Jacketed Tank 6,000 Gallon. S/N K-0881 with Dual Vertical Agitator, S/S Front, Tri-Clover Air Valve, Sprayball, -20 Degree F Jacketed Temperature Range and Partlow Recorder MRC7000. Diameter 9 ft. 3 in. Overall dimensions 17 ft. 6 in. L x 10 ft. 8 in.

Product Details

  • Product ID: 5484
  • Stock No: HD-SC138A.70
  • Manufacturer: APV Crepaco
  • Model:
  • Serial Number: K-0881
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1994 APV Crepaco Jacketed Tank 6,000 Gallon. S/N K-0881 with Dual Vertical Agitator, S/S Front, Tri-Clover Air Valve, Sprayball, -20 Degree F Jacketed Temperature Range and Partlow Recorder MRC7000. Diameter 9 ft. 3 in. Overall dimensions 17 ft. 6 in. L x 10 ft. 8 in.
  • manufacturer: APV Crepaco
  • name: 1994 APV Crepaco Jacketed Tank 6,000 Gallon
  • product_id: 5484
  • serial_number: K-0881
  • stock_no: HD-SC138A.70

1994 APV Crepaco Jacketed Tank 6,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed