1994 APV Crepaco Jacketed Tank 6,000 Gallon
1994 APV Crepaco Jacketed Tank 6,000 Gallon
1994 APV Crepaco Jacketed Tank 6,000 Gallon. Stainless steel. S/N K-0882 with Dual Vertical Agitators, Sprayballs, Butterfly Valve, Stainless steel Front and Anderson Recorder, Model AJ-3000. Diameter 9 ft. 3 in. Overall dimensions: 17 ft. 6 in. L x 10 ft. 8 in. H.
Product Details
- Product ID: 5485
- Stock No: HD-SC139.10
- Manufacturer: APV Crepaco
- Model:
- Serial Number: K-0882
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1994 APV Crepaco Jacketed Tank 6,000 Gallon. Stainless steel. S/N K-0882 with Dual Vertical Agitators, Sprayballs, Butterfly Valve, Stainless steel Front and Anderson Recorder, Model AJ-3000. Diameter 9 ft. 3 in. Overall dimensions: 17 ft. 6 in. L x 10 ft. 8 in. H.
- manufacturer: APV Crepaco
- name: 1994 APV Crepaco Jacketed Tank 6,000 Gallon
- product_id: 5485
- serial_number: K-0882
- stock_no: HD-SC139.10
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.