1994 APV Plate Heat Exchanger - 3,171 sq. ft.

1994 APV Plate Heat Exchanger - 3,171 sq. ft.

1994 APV Plate Heat Exchanger. Model: SR95. S/N: 28758-1. Nat’l Bd: 5948. Nominal flow capacity: 1650 gpm. Nominal heat transfer capacity: 14,202,787.5 Btu/hr. Number of plates: 292. Number of dividers: 1. Heat transfer surface area: approx. 3,171 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 10 in. L x 2 ft. 9-1/2 in. W x 7 ft. 2 in. H.(ACN900).

Product Details

  • Product ID: 8749
  • Stock No: DPPX41801.
  • Manufacturer: APV
  • Model: SR95
  • Serial Number: 28758-1

Additional Product Details:

  • Year of Manufacture: 1994
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • 18_nominal_flow_capacity_gallo: 1650
  • 18_nominal_heat_transfer_capac: 14202787.5
  • 18_number_of_dividers: 1
  • 18_number_of_plates: 292
  • 19_inlets__outlets_description: Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media)
  • 19_mawp_psi_at_temp: 150 psig @ 275 °F
  • 19_national_board_number: 5948
  • acn: 900
  • description: 1994 APV Plate Heat Exchanger. Model: SR95. S/N: 28758-1. Nat’l Bd: 5948. Nominal flow capacity: 1650 gpm. Nominal heat transfer capacity: 14,202,787.5 Btu/hr. Number of plates: 292. Number of dividers: 1. Heat transfer surface area: approx. 3,171 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 20 °F @ 150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 12 ft. 10 in. L x 2 ft. 9-1/2 in. W x 7 ft. 2 in. H.(ACN900).
  • heat_transfer_surface_area: 3171
  • height_inches: 86
  • length_inches: 154
  • manufacturer: APV
  • model: SR95
  • name: 1994 APV Plate Heat Exchanger - 3,171 sq. ft.
  • plate_material: Stainless Steel
  • product_id: 8749
  • serial_number: 28758-1
  • stock_no: DPPX41801.
  • width_inches: 33.5
  • year_of_manufacture: 1994

1994 APV Plate Heat Exchanger - 3,171 sq. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed