Carrier Air-Cooled Water Chiller- 150 Ton

Carrier Air-Cooled Water Chiller- 150 Ton

1994 Carrier Air-Cooled Water Chiller- 150 Ton. Model: 30GT-150---600. S/N: 4594F21897. Outdoor use only. Refrigerant: R-22. Test pressure hi/lo: 450/278 psi (3103/1917 kPa). (3) 6-Cylinder Reciprocating Compressors, 460V, 44.9 RLA, 223 LRA, 60 Hz, 3 phase. (2) 6-Cylinder Reciprocating Compressors, 460 V, 75.7 RLA, 345 LRA, 60 Hz, 3 phase. (4) Fan motors, 1 hp, 460 V, 208 FLA, 60 Hz, 3 phase. (6) Fan motors, 1 hp, 460 V, 2.7 FLA, 60 Hz, 3 phase. Power Supply: 460V, 60 Hz, 3 phase. Control Power Supply: 115 V, 30 amps, 60 Hz, single phase. Inlets: (1) 6 in. dia. port with an 11 in. dia. butterfly valve and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 9-1/2 in. Outlets: (1) 6 in. dia. discharge port with an 11 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 9-1/2 in. Overall dimensions: 19 ft. 6 in. L x 92 in. W x 96 in. H. XM

Product Details

  • Stock No: CAM3001.
  • Manufacturer: Carrier
  • Model: 30GT-150-600
  • Serial Number: 4594F21897

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Air-Cooled Water Chiller- 150 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed