1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton

1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton

1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton. Model 19XL5052430CL. S/N 4694J49525. Refrigerant: R-22. Refrigerant charge: 1650 lbs (748 kg). Cooler and Condenser water pressure: 150 psi (1035 kPa). Centrifugal compressor, Model: 02XB430CL, S/N: 49525, test pressure: 375 psi (2586 kPa), MAWP: 300 psi (2069 kPa). Compressor electrical requirements: 460 V, 311 RLA, 546 LRA, 60 Hz, 3 phase. Inlets/outlets: (4) 10 in. dia. pipes, (4) 8 in. dia. pipes. Ideal unit for air-conditioning and light brine chilling applications. The centrifugal compressor's high efficiency, single-stage impeller and tunnel diffuser reduce operating costs. Its single-stage design simplifies servicing and reduces maintenance costs. Overall dimensions: 14 ft. 4 in. L x 6ft. 2in. W x 7ft. 8in. H. (ACN1000).

Product Details

  • Product ID: 4561
  • Stock No: HSCI003.36
  • Manufacturer: Carrier
  • Model: 19XL5052430 CL
  • Serial Number: 4694J49525
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton. Model 19XL5052430CL. S/N 4694J49525. Refrigerant: R-22. Refrigerant charge: 1650 lbs (748 kg). Cooler and Condenser water pressure: 150 psi (1035 kPa). Centrifugal compressor, Model: 02XB430CL, S/N: 49525, test pressure: 375 psi (2586 kPa), MAWP: 300 psi (2069 kPa). Compressor electrical requirements: 460 V, 311 RLA, 546 LRA, 60 Hz, 3 phase. Inlets/outlets: (4) 10 in. dia. pipes, (4) 8 in. dia. pipes. Ideal unit for air-conditioning and light brine chilling applications. The centrifugal compressor's high efficiency, single-stage impeller and tunnel diffuser reduce operating costs. Its single-stage design simplifies servicing and reduces maintenance costs. Overall dimensions: 14 ft. 4 in. L x 6ft. 2in. W x 7ft. 8in. H. (ACN1000).
  • manufacturer: Carrier
  • model: 19XL5052430 CL
  • name: 1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton
  • product_id: 4561
  • serial_number: 4694J49525
  • stock_no: HSCI003.36

1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton