Cherry Burrell 600 Gallon Kettle Model NB4204

Cherry Burrell 600 Gallon Kettle Model NB4204

1994 Cherry Burrell 600 Gallon Kettle, Model NB4204, S/N E-135-94. Full Jacket, 100 psi @ 350 °F - NB#4202 (2 zones). 54 in. diameter x 64 in. deep, dished inner bottom, flat outer bottom, 4 in. center bottom outlet, domed top with 18 in. manway. Center flange mounted agitator. Lightnin Vektor with 18 in. 3-blade turbine prop. (4) Flange mounted sq tube legs. 316 Stainless Steel Construction.

Product Details

  • Stock No: GICS147.34a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: NB4204
  • Serial Number: E-135-94

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell 600 Gallon Kettle Model NB4204

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed