1994 Chester Jensen Ammonia Plate Chiller
1994 Chester Jensen Ammonia Plate Chiller
1994 Chester Jensen Ammonia Plate Chiller. Model: XB16-01-16-32. S/N: 9404-P. Chills liquid product instantly and continuously to 33°-34° F. Maximum flow rate per 32 corrugation section: 3,000 gph. (16) Plate sections. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge Tank- 150 Gallon. S/N: 43853. Nat'l Bd: 40959. MAWP @ 650 °F: 200 psi. MDMT @ 200 psi: -20 °F. Overall dimensions: 10 ft. 4 in. L x 86 in. W x 69 in. H.
Product Details
- Product ID: 1726
- Stock No: pHDMD467b.68
- Manufacturer: Chester Jensen/York
- Model: XB16-01-16-32
- Serial Number: 9404-P
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1994 Chester Jensen Ammonia Plate Chiller. Model: XB16-01-16-32. S/N: 9404-P. Chills liquid product instantly and continuously to 33°-34° F. Maximum flow rate per 32 corrugation section: 3,000 gph. (16) Plate sections. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge Tank- 150 Gallon. S/N: 43853. Nat'l Bd: 40959. MAWP @ 650 °F: 200 psi. MDMT @ 200 psi: -20 °F. Overall dimensions: 10 ft. 4 in. L x 86 in. W x 69 in. H.
- manufacturer: Chester Jensen/York
- model: XB16-01-16-32
- name: 1994 Chester Jensen Ammonia Plate Chiller
- product_id: 1726
- serial_number: 9404-P
- stock_no: pHDMD467b.68
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.