1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons

1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).

Product Details

  • Product ID: 8475
  • Stock No: KAAM0418.13
  • Manufacturer: Cozzini
  • Model: VP-700
  • Serial Number: 128
  • Motor Manufacturer:
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture: 1994
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 92
  • Width (Inches): 56
  • Height (Inches): 88
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_agitation: No
  • 14_dimpled: No
  • 14_jacketed_insulated: No
  • 14_stainless_tank_type: Vacuum & Pressure Vessels
  • 14_tank_estimated_capacity_gal: 55
  • 14_tank_inlets__outlets_descri: Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge
  • description: 1994 Cozzini Vacuum Chamber Processor with Pump. Model: VP-700. Approximate throughput capacity: 11,000 lbs. per hour. Approximate vacuum chamber capacity: 185 gallons. Tri-Clover positive displacement pump. Reliance electric motor, 7-1/2 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance electric variable speed module, rpm (min/max): 450/45. Typically used in the processing of meat emulsions such as wieners and hot dogs, the Cozzini VP-700 removes air from the product prior to packaging, thus ensuring product uniformity and increasing shelf life. Inlets: (1) 3/8 in. dia. FNPT, (1) 3/4 in. dia. FNPT ball valve, (1) 2 in. dia. FNPT, (1) 2 in. dia. S-line fitting, (2) 4 in. dia. S-line fitting. Outlets: (1) 9 in. L x 2-1/2 in. W discharge. Overall dimensions: 7 ft. 8 in. L x 4 ft. 8 in. W x 7 ft. 4 in. H.(ACN400).
  • height_inches: 88
  • length_inches: 92
  • manufacturer: Cozzini
  • model: VP-700
  • motors: 1
  • motor_amps: 27/13.5
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 7.5
  • motor_included_yesno: yes
  • motor_phases: 3
  • motor_rpm: 1755
  • motor_voltage: 230/460
  • name: 1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons
  • product_id: 8475
  • serial_number: 128
  • stock_no: KAAM0418.13
  • tank_estimated_capacity_gal: 185
  • tank_orientation: Vertical
  • width_inches: 56
  • year_of_manufacture: 1994

1994 Cozzini Vacuum Chamber Processor with Pump – 185 Gallons