1994 Frick Micro Control Panel
1994 Frick Micro Control Panel
1994 Frick Micro Control Panel. Model: RWB II Plus. Serial number: 209503. System requirements: 120 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor unit’s condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 28 in. H.
Product Details
- Product ID: 8156
- Stock No: ASLC013B.
- Manufacturer: Frick
- Model: RWB II Plus
- Serial Number: 209503
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1994 Frick Micro Control Panel. Model: RWB II Plus. Serial number: 209503. System requirements: 120 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor unit’s condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 28 in. H.
- manufacturer: Frick
- model: RWB II Plus
- name: 1994 Frick Micro Control Panel
- product_id: 8156
- serial_number: 209503
- stock_no: ASLC013B.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.