1994 Fristam FPX - Series Sanitary Centrifugal Pump
1994 Fristam FPX - Series Sanitary Centrifugal Pump
1994 Fristam FPX - Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353274240. Material of construction: 316 Stainless Steel. Capacity: 200 gpm @ 77 psi. Impeller diameter: 6 ½ in. (165 mm). Seal Option: single mechanical, carbon. Viton Elastomers. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. The FPX series is well known for quiet efficiency and, low maintenance operations. Inlets: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 10 in. W x 1 ft. H. (ACN30).
Product Details
- Product ID: 8539
- Stock No: OIP136.
- Manufacturer: Fristam
- Model: FPX 3532
- Serial Number: 353274240
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1994 Fristam FPX - Series Sanitary Centrifugal Pump. Model: FPX 3532. S/N: 353274240. Material of construction: 316 Stainless Steel. Capacity: 200 gpm @ 77 psi. Impeller diameter: 6 ½ in. (165 mm). Seal Option: single mechanical, carbon. Viton Elastomers. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17 amps, 60 Hz, 3 phase. The FPX-series sanitary centrifugal pump has become an industry standard for most general applications. The FPX series is well known for quiet efficiency and, low maintenance operations. Inlets: (1) 2 ½ in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 4 in. L x 10 in. W x 1 ft. H. (ACN30).
- manufacturer: Fristam
- model: FPX 3532
- name: 1994 Fristam FPX - Series Sanitary Centrifugal Pump
- product_id: 8539
- serial_number: 353274240
- stock_no: OIP136.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.