1994 Ozaf Series AC Mechanical Feeder
1994 Ozaf Series AC Mechanical Feeder
1994 Ozaf Series AC Mechanical Feeder. Model: AC1500. S/N: 1955. (62) Compartments. Mechanical feeders make it possible to convey and unscramble different types of items in a wide range of shapes such as caps, ring nuts, pumps, atomizers. Stainless steel construction. Power supply: 208 V, 60 Hz. Infeed height: 65 in. Exit height: 51 in. (4) Wheels for easy maneuverability. Overall dimensions: 64 in. L x 51in. W x 76 in. H.
Product Details
- Product ID: 4193
- Stock No: EN4.1
- Manufacturer: Ozaf
- Model: AC1500
- Serial Number: 1955
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1994 Ozaf Series AC Mechanical Feeder. Model: AC1500. S/N: 1955. (62) Compartments. Mechanical feeders make it possible to convey and unscramble different types of items in a wide range of shapes such as caps, ring nuts, pumps, atomizers. Stainless steel construction. Power supply: 208 V, 60 Hz. Infeed height: 65 in. Exit height: 51 in. (4) Wheels for easy maneuverability. Overall dimensions: 64 in. L x 51in. W x 76 in. H.
- manufacturer: Ozaf
- model: AC1500
- name: 1994 Ozaf Series AC Mechanical Feeder
- product_id: 4193
- serial_number: 1955
- stock_no: EN4.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.